Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 36 in W
Mfr # 12781_36_48
Zoro # G506626022
original price:
$94.08
36% off
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0239 in
- Material Carbon Steel
- Tensile Strength 49,900 psi
- Yield Strength Not Available
- Width Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12781_36_48
- Zoro # G506626022
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Width | 36 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 36 in x 4 ft |
Details
Thickness | 0.0239 in |
Material | Carbon Steel |
Tensile Strength | 49,900 psi |
Item | 1008 Carbon Steel Sheet |
Yield Strength | Not Available |
Standards | AISI 1008, UNS G10080 |
Thickness Tolerance | +0.0209/+0.0269 in |
Shape | Sheet |
Material Grade | 1008 |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Machinability | 55 % |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B55 |
Brinell Hardness | 95 |
Fabrication | Cold Finished |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 36 in, Thickness 0.0239 in, Thickness Tolerance +0.0209/+0.0269 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-UHMW-66)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (100173)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-100)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 1/4" Thick x 4ft Width x 8ft Length - Black (21-100)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11340_18_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (15700_36_36)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22563_12_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 3 Ft L (2HHE7)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18F1X8-12)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15703_24_24)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/2 in W (18S.5-72)
- Zoro Select Carbon Steel Sheets