Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 24 in W
Mfr # 25981_24_48
Zoro # G006626201
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.112 in
- Material Carbon Steel
- Yield Strength Not Available
- Standards ASTM A606/A588
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25981_24_48
- Zoro # G006626201
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Length | 4 ft |
Details
Thickness | 0.112 in |
Material | Carbon Steel |
Yield Strength | Not Available |
Item | A606/A588A Carbon Steel Sheet |
Standards | ASTM A606/A588 |
Tensile Strength | 50,000 psi |
Thickness Tolerance | +/-0.03 in |
Mechanical Finish | Mill |
Appearance | Metallic |
Includes Material Certificate | Yes |
Machinability | Not Rated |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Brinell Hardness | Not Rated |
Heat Treatable | Yes |
Fabrication | Hot Rolled |
Rockwell Hardness | Not Rated |
Shape | Sheet |
Material Grade | A606/A588A |
Description
A606/A588A Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.112 in, Thickness Tolerance +/-0.03 in, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness Not Rated, Tensile Strength 50,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x1 1/8 ID, Pk10 (25230)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 60 In (2HUR2)
- ZORO SELECT SS Square Tube, 6 ft (533_72_0)
- ZORO SELECT White Polypropylene Rectangle Stock 12" L x 4" W x 1" Thick (BULK-PS-PP-243)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13505_24_24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 6 Ft (2HHC5)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 6" W (11477_18_0)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.094 Dia, Rnd (0116G093R156S-36X40)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (19076_18_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_12_48)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22563_36_36)
- Zoro Select Carbon Steel Sheets