Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 24 in W
Mfr # 21992_24_48
Zoro # G806626173
original price:
$285.06
49% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1875 in
- Material Carbon Steel
- Thickness Tolerance +/-0.03 in
- Length Tolerance Not Rated
- Standards ASTM A606/A588
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21992_24_48
- Zoro # G806626173
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Length | 4 ft |
Details
Thickness | 0.1875 in |
Material | Carbon Steel |
Thickness Tolerance | +/-0.03 in |
Standards | ASTM A606/A588 |
Item | A606/A588A Carbon Steel Sheet |
Tensile Strength | Not Rated |
Yield Strength | Not Available |
Heat Treatment | No Heat Treatment |
Machinability | Not Rated |
Mechanical Finish | Mill |
Brinell Hardness | Not Rated |
Material Grade | A606/A588A |
Heat Treatable | Yes |
Appearance | Metallic |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Includes Material Certificate | Yes |
Shape | Sheet |
Fabrication | Hot Rolled |
Description
A606/A588A Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.1875 in, Thickness Tolerance +/-0.03 in, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness Not Rated, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (18088_48_0)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .009x6x50" (009-6-50)
- ZORO SELECT White Compressible ePTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-EPTFE-1)
- ZORO SELECT Plate Stock, SS, 17-4 PH, 1/2 x 6 x 6 In (2EXR2)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 1/2 In, 6 Ft (2HHC7)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/2 in W (18H.5-12)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 7/16" W (18S.437-36)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11815_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11182_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11472_18_0)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1 in W (18S1-24)
- Zoro Select Carbon Steel Sheets