Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 36 in L, 24 in W
Mfr # 12781_24_36
Zoro # G306626130
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0239 in
- Material Carbon Steel
- Standards AISI 1008, UNS G10080
- Yield Strength Not Available
- Thickness Tolerance +0.0209/+0.0269 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12781_24_36
- Zoro # G306626130
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Length | 36 in |
Nominal Size (WxL) | 24 in x 36 in |
Overall Width | 24 in |
Details
Thickness | 0.0239 in |
Material | Carbon Steel |
Standards | AISI 1008, UNS G10080 |
Yield Strength | Not Available |
Thickness Tolerance | +0.0209/+0.0269 in |
Item | 1008 Carbon Steel Sheet |
Tensile Strength | 49,900 psi |
Shape | Sheet |
Rockwell Hardness | B55 |
Heat Treatable | Yes |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Machinability | 55 % |
Material Grade | 1008 |
Fabrication | Cold Finished |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 24 in, Thickness 0.0239 in, Thickness Tolerance +0.0209/+0.0269 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (66217104)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/4 in, 1/2 ft L. (14466_6_0)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx1 Ft L (6SH11X12-12)
- ZORO SELECT Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft (4NLY5)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11273_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/4 In, 6 Ft (2HHK8)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (21992_12_12)
- ZORO SELECT Carbon Steel Bar, 5' L, 1 1/4" W (1095 SpS0.025x1.25x601)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 1 1/2" W (18S1.5-36)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495_24_48)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_12_12)
- Zoro Select Carbon Steel Sheets