Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 36 in L, 24 in W
Mfr # 12779_24_36
Zoro # G506626077
original price:
$42.73
29% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0299 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Yield Strength Not Available
- Tensile Strength 49,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12779_24_36
- Zoro # G506626077
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Nominal Size (WxL) | 24 in x 36 in |
Overall Length | 36 in |
Overall Width | 24 in |
Details
Thickness | 0.0299 in |
Material | Carbon Steel |
Item | 1008 Carbon Steel Sheet |
Yield Strength | Not Available |
Tensile Strength | 49,900 psi |
Standards | AISI 1008, UNS G10080 |
Thickness Tolerance | +0.0269/+0.0329 in |
Appearance | Metallic |
Mechanical Finish | Mill |
Rockwell Hardness | B55 |
Fabrication | Cold Finished |
Shape | Sheet |
Material Grade | 1008 |
Heat Treatable | Yes |
Machinability | 55 % |
Brinell Hardness | 95 |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 24 in, Thickness 0.0299 in, Thickness Tolerance +0.0269/+0.0329 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-PP-15)
- TY-FLOT FME Magnetic Sheet, 24 x 36", Orange (MAGSHT2436OR)
- ZORO SELECT 3/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-16)
- USA INDUSTRIALS FDA Buna-N Rubber Strip No Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-H50FDA-64)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 6 In, 1 Ft L (2AGX7)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (1095 SpS0.062x6x121)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 4 In, 6 Ft L (2HHL8)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13501_12_24)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_12)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/2" W (18S1.5-6)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15702_24_24)
- Zoro Select Carbon Steel Sheets