Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 36 in L, 12 in W
Mfr # 21988_12_36
Zoro # G606626076
original price:
$56.54
28% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.06 in
- Material Carbon Steel
- Width Tolerance Not Rated
- Thickness Tolerance +/-0.03 in
- Tensile Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21988_12_36
- Zoro # G606626076
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Nominal Size (WxL) | 12 in x 36 in |
Overall Length | 36 in |
Overall Width | 12 in |
Details
Thickness | 0.06 in |
Material | Carbon Steel |
Thickness Tolerance | +/-0.03 in |
Tensile Strength | Not Rated |
Standards | ASTM A606/A588 |
Item | A606/A588A Carbon Steel Sheet |
Yield Strength | Not Available |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Material Grade | A606/A588A |
Brinell Hardness | Not Rated |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Shape | Sheet |
Machinability | Not Rated |
Mechanical Finish | Mill |
Fabrication | Hot Rolled |
Description
A606/A588A Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.06 in, Thickness Tolerance +/-0.03 in, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness Not Rated, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-311)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872390)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJC9)
- ZORO SELECT Carbon Steel Bar, 24" L, 3/4" W (18F.188X.75-24)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1 1/8 in W (14H1.125-36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3/8 In, 3 Ft (2HHA5)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13509_12_24)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13509_48_48)
- ZORO SELECT Carbon Steel Bar, 12" L, 2 1/4" W (18F.375X2.25-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 6 In, 6 Ft L (2AGY8)
- Zoro Select Carbon Steel Sheets