Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 36 in L, 12 in W
Mfr # 12781_12_36
Zoro # G206626001
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0239 in
- Material Carbon Steel
- Tensile Strength 49,900 psi
- Standards AISI 1008, UNS G10080
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12781_12_36
- Zoro # G206626001
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 36 in |
Overall Length | 36 in |
Details
Thickness | 0.0239 in |
Material | Carbon Steel |
Tensile Strength | 49,900 psi |
Standards | AISI 1008, UNS G10080 |
Thickness Tolerance | +0.0209/+0.0269 in |
Item | 1008 Carbon Steel Sheet |
Yield Strength | Not Available |
Machinability | 55 % |
System of Measurement | Inch |
Fabrication | Cold Finished |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B55 |
Material Grade | 1008 |
Appearance | Metallic |
Brinell Hardness | 95 |
Shape | Sheet |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.0239 in, Thickness Tolerance +0.0209/+0.0269 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVB3)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 1.000" Thick (BULK-PS-PP-18)
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 2 1/2 In x 6 Ft (SB-5052-0125-25-72)
- ZORO SELECT Rod, Brass, 360, 3/8 Dia x 3 Ft L (60R.375-36)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 2" W (18F.125X2-12)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 2Wx4Ft L (HP.188X24-48)
- ZORO SELECT Carbon Steel Bar, 24" L, 1/2" W (18F.375X.5-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 3 In, 1 Ft (2HHZ8)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 3/4 x 4 In, 6 Ft (2AHC7)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (14H.25-12)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 2 x4 L (HP.25X24-48)
- Zoro Select Carbon Steel Sheets