Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 36 in L, 12 in W
Mfr # 12780_12_36
Zoro # G206626018
original price:
$32.57
51% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0359 in
- Material Carbon Steel
- Thickness Tolerance +0.0329/+0.0389 in
- Yield Strength Not Available
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12780_12_36
- Zoro # G206626018
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Length | 36 in |
Nominal Size (WxL) | 12 in x 36 in |
Overall Width | 12 in |
Details
Thickness | 0.0359 in |
Material | Carbon Steel |
Item | 1008 Carbon Steel Sheet |
Thickness Tolerance | +0.0329/+0.0389 in |
Yield Strength | Not Available |
Tensile Strength | 49,900 psi |
Standards | AISI 1008, UNS G10080 |
Heat Treatment | No Heat Treatment |
Machinability | 55 % |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
Fabrication | Cold Finished |
System of Measurement | Inch |
Material Grade | 1008 |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Appearance | Metallic |
Shape | Sheet |
Rockwell Hardness | B55 |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.0359 in, Thickness Tolerance +0.0329/+0.0389 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_48_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (14r.875-12)
- E. JAMES Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (1500-1/8Z)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/2" W (18F.312X1.5-6)
- ZORO SELECT Bar Grating, Serrated, 9.75in.W x 1.0in.H (21188R100-TRD2)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11608_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/4 In, 1 Ft (2HHW2)
- ZORO SELECT Carbon Steel Square Bar, 24" L, 7/16" W (18S.437-24)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x4 L (HP.25X12-48)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/4 in W (45S.75-72)
- Zoro Select Carbon Steel Sheets