Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 36 in L, 12 3/8 in W
Mfr # 26227_12.375_36
Zoro # G506626046
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.01 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Yield Strength Not Available
- Width Tolerance +/-0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26227_12.375_36
- Zoro # G506626046
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | +/-0.125 in |
Nominal Size (WxL) | 12 3/8 in x 36 in |
Overall Width | 12 3/8 in |
Overall Length | 36 in |
Description
1095 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Yes, Heat Treatment Spring Tempered, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 3/8 in, Thickness 0.01 in, Thickness Tolerance +/-0.0008 in, Fabrication Cold Finished, Machinability 42 Percent, Rockwell Hardness C48 to C51, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance +/-0.125 in, Standards AISI 1095, ASTM A684, C1095, UNS G10950, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R2.5-6)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/16C-100)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (20783_72_0)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 6 In Leg, 4 Ft L (2EYY2)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 6" W (11565_18_0)
- ZORO SELECT Carbon Steel Plate, 24 in L, 8 in W (18F.25X8-24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11330_18_0)
- ZORO SELECT Carbon Steel Bar, 12" L, 1/2" W (18F.25X.5-12)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1 in W (18S1-72)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11608_18_0)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.078 Dia, Rnd (0116G078R125S-36X40)
- Zoro Select Carbon Steel Sheets