Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 24 in L, 24 in W
Mfr # 25981_24_24
Zoro # G306626161
original price:
$99.14
50% off
new price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.112 in
- Material Carbon Steel
- Thickness Tolerance +/-0.03 in
- Length Tolerance Not Rated
- Yield Strength Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25981_24_24
- Zoro # G306626161
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Details
Thickness | 0.112 in |
Material | Carbon Steel |
Thickness Tolerance | +/-0.03 in |
Item | A606/A588A Carbon Steel Sheet |
Yield Strength | Not Available |
Tensile Strength | 50,000 psi |
Standards | ASTM A606/A588 |
Shape | Sheet |
Brinell Hardness | Not Rated |
Rockwell Hardness | Not Rated |
Fabrication | Hot Rolled |
Machinability | Not Rated |
Heat Treatable | Yes |
Material Grade | A606/A588A |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Appearance | Metallic |
Description
A606/A588A Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.112 in, Thickness Tolerance +/-0.03 in, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness Not Rated, Tensile Strength 50,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.064", 1/4" W, 1 ft. (8245)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 2Ft (03P.125X12-24)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7131_24_24)
- KIPP Round Tube D1=18 ±0, 1 L=500 Steel (K0493.0118X500)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11371_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L (2HHJ2)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13503_48_48)
- ZORO SELECT Tool Steel Rectangle Plate, 18" L, 8" W (11437_18_0)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (21988_12_12)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 10 in W (1095 SpS0.05x10x481)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11510_36_0)
- Zoro Select Carbon Steel Sheets