Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 24 in L, 24 in W
Mfr # 21989_24_24
Zoro # G506626053
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.075 in
- Material Carbon Steel
- Standards ASTM A606/A588
- Yield Strength Not Available
- Tensile Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21989_24_24
- Zoro # G506626053
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Length | 24 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Details
Thickness | 0.075 in |
Material | Carbon Steel |
Item | A606/A588A Carbon Steel Sheet |
Standards | ASTM A606/A588 |
Yield Strength | Not Available |
Tensile Strength | Not Rated |
Thickness Tolerance | +/-0.03 in |
Heat Treatment | No Heat Treatment |
Machinability | Not Rated |
Appearance | Metallic |
Brinell Hardness | Not Rated |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Material Grade | A606/A588A |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Shape | Sheet |
Fabrication | Hot Rolled |
Description
A606/A588A Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.075 in, Thickness Tolerance +/-0.03 in, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness Not Rated, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Vinyl Seal 25 ft. L (DD1604BT-25)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT Sponge Roll, Rubber, 1/4x3/8 In, 50 Ft. (CNES591/43/850T)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 30x2pk Retail Peg 960pcs (GL17-2P)
- ZORO SELECT Carbon Steel Square Bar, 24" L, 7/16" W (18S.437-24)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 3/4-#9 (41S0759-48X96)
- ZORO SELECT Carbon Steel Bar, 36" L, 5 1/2" W (18F.5X5.5-36)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/2" W (18S1.5-6)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11182_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 2 1/4 In, 6 Ft (2AHD5)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22563_12_48)
- Zoro Select Carbon Steel Sheets