Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 24 in L, 24 in W
Mfr # 14695_24_24
Zoro # G006626232
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.048 in
- Material Carbon Steel
- Thickness Tolerance +0.0438/+0.0518 in
- Width Tolerance Not Rated
- Standards AISI 1008, UNS G10080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14695_24_24
- Zoro # G006626232
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Details
Thickness | 0.048 in |
Material | Carbon Steel |
Thickness Tolerance | +0.0438/+0.0518 in |
Standards | AISI 1008, UNS G10080 |
Item | 1008 Carbon Steel Sheet |
Tensile Strength | 49,900 psi |
Yield Strength | Not Available |
Rockwell Hardness | B55 |
Heat Treatment | No Heat Treatment |
Machinability | 55 % |
Appearance | Metallic |
Mechanical Finish | Mill |
System of Measurement | Inch |
Brinell Hardness | 95 |
Material Grade | 1008 |
Heat Treatable | Yes |
Shape | Sheet |
Includes Material Certificate | Yes |
Fabrication | Cold Finished |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.048 in, Thickness Tolerance +0.0438/+0.0518 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Round Cord, 3/4" D, 5' L, 70A (ZUSA-RC-1050)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 in, 6 ft L. (1194_72_0)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- PROFESSIONAL PLASTICS Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48 (SPVDFNA.375EXT-24X48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x2 1/2 In, 3 Ft L (2HJC4)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 3/16 in W (14H.188-72)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx1 Ft L (6SH11X12-12)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 7/16 in W (18S.437-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3" W (18F.625X3-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/4" W (18F.5X2.25-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/4" W (18F.5X1.75-6)
- Zoro Select Carbon Steel Sheets