Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 24 in L, 24 in W
Mfr # 13973_24_24
Zoro # G206626230
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Yield Strength Not Available
- Tensile Strength 49,900 psi
- Thickness Tolerance +0.1136/+0.1256 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13973_24_24
- Zoro # G206626230
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Overall Width | 24 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Yield Strength | Not Available |
Tensile Strength | 49,900 psi |
Item | 1008 Carbon Steel Sheet |
Thickness Tolerance | +0.1136/+0.1256 in |
Standards | AISI 1008, UNS G10080 |
Material Grade | 1008 |
Appearance | Metallic |
Machinability | 55 % |
System of Measurement | Inch |
Shape | Sheet |
Fabrication | Cold Finished |
Rockwell Hardness | B55 |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.125 in, Thickness Tolerance +0.1136/+0.1256 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 11/16 in W (22543_72_0)
- PRECISION BRAND PRODUCTS Precision Brand®06525 1/8" X 4" X 6" Plastic Masonry Shim #4618 250PC (6525)
- STANLEY Steel Flat Bar Weld 1-1/2X48 (N215-582)
- ZORO SELECT Flat Stock, 0.750", 3" W, 3 ft. (CUREC01166)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.875X2-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 6 Ft L (2HHU3)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13509_12_24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11188_18_0)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.75X10-6)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (14H.25-12)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11265_36_0)
- Zoro Select Carbon Steel Sheets