Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 24 in L, 24 in W
Mfr # 12781_24_24
Zoro # G506626091
original price:
$38.74
47% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0239 in
- Material Carbon Steel
- Standards AISI 1008, UNS G10080
- Yield Strength Not Available
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12781_24_24
- Zoro # G506626091
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Details
Thickness | 0.0239 in |
Material | Carbon Steel |
Standards | AISI 1008, UNS G10080 |
Yield Strength | Not Available |
Item | 1008 Carbon Steel Sheet |
Thickness Tolerance | +0.0209/+0.0269 in |
Tensile Strength | 49,900 psi |
Machinability | 55 % |
Shape | Sheet |
System of Measurement | Inch |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Rockwell Hardness | B55 |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Material Grade | 1008 |
Brinell Hardness | 95 |
Fabrication | Cold Finished |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.0239 in, Thickness Tolerance +0.0209/+0.0269 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, 0.0625" dia.PK3 (8162)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-24)
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.127mm (316-005-6-100)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.078 Dia, Rnd (0116G078R125S-36X40)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13509_24_24)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_12_48)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (14695_48_48)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (21988_12_36)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11583_36_0)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- Zoro Select Carbon Steel Sheets