Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 24 in L, 12 in W
Mfr # 12779_12_24
Zoro # G906626233
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0299 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Thickness Tolerance +0.0269/+0.0329 in
- Yield Strength Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12779_12_24
- Zoro # G906626233
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Length | 24 in |
Nominal Size (WxL) | 12 in x 24 in |
Overall Width | 12 in |
Details
Thickness | 0.0299 in |
Material | Carbon Steel |
Thickness Tolerance | +0.0269/+0.0329 in |
Yield Strength | Not Available |
Item | 1008 Carbon Steel Sheet |
Standards | AISI 1008, UNS G10080 |
Tensile Strength | 49,900 psi |
Heat Treatment | No Heat Treatment |
Material Grade | 1008 |
Machinability | 55 % |
Fabrication | Cold Finished |
Appearance | Metallic |
Brinell Hardness | 95 |
Shape | Sheet |
System of Measurement | Inch |
Rockwell Hardness | B55 |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Thickness 0.0299 in, Thickness Tolerance +0.0269/+0.0329 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 7/8 in, 3 ft L. (22659_36_0)
- RANDALL 3/8In. ROD (6 FT M-128)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-100)
- ZORO SELECT Bar Grating, Serrated, 10.94inW x 1.25inH (21188R125-TRD3)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/8 in W (18S.125-72)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (13973_24_24)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_12_12)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15699_36_48)
- ZORO SELECT 14 ga. (0.075") Carbon Steel Sheet A1008 Cold Roll (13556_24_24)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 2 in W (18S2-6)
- Zoro Select Carbon Steel Sheets