Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Sheet, 12 in L, 6 in W
Mfr # 18f.188x12-6
Zoro # G806904721
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Tolerance Rating Standard
- Width Tolerance +0.000 in/-0.0013 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.188x12-6
- Zoro # G806904721
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.000 in/-0.0013 in |
Nominal Size (WxL) | 6 in x 12 in |
Overall Width | 6 in |
Overall Length | 12 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Sheet |
Material | Carbon Steel |
Tolerance Rating | Standard |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Brinell Hardness | 70 |
Yield Strength | 54,000 psi |
Heat Treatable | Yes |
Thickness | 0.19 in |
Shape | Sheet |
Thickness Tolerance | +0.000 in/-0.0013 in |
Heat Treatment | Case Hardened |
Fabrication | Cold Finished |
Tensile Strength | 80,000 psi |
Mechanical Finish | Polished |
Machinability | 78 % |
Material Grade | 1018 |
Description
1018 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 12 in, Overall Width 6 in, Thickness 0.19 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 3/4 In, 6 Ft (2HGY5)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.002 in Thick (BULK-PF-PTFE-6)
- ZORO SELECT Orange Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-77)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (22543_12_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/2 in Dia. (DCFA2R1.5-72)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (19773_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/16 in Dia. (4790_72_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 4" W (hf3x4-6)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (45s.875-12)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.25x12-12)
- Zoro Select Carbon Steel Rods