Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 12 in L, 12 in W
Mfr # 21988_12_12
Zoro # G506626084
original price:
$22.79
12% off
new price: $19.99
/ea
Sold in multiples of 2 for $39.98
$39.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.06 in
- Material Carbon Steel
- Standards ASTM A606/A588
- Length Tolerance Not Rated
- Tensile Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21988_12_12
- Zoro # G506626084
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Details
Thickness | 0.06 in |
Material | Carbon Steel |
Standards | ASTM A606/A588 |
Tensile Strength | Not Rated |
Item | A606/A588A Carbon Steel Sheet |
Thickness Tolerance | +/-0.03 in |
Yield Strength | Not Available |
Heat Treatment | No Heat Treatment |
Shape | Sheet |
Mechanical Finish | Mill |
Brinell Hardness | Not Rated |
Includes Material Certificate | Yes |
Fabrication | Hot Rolled |
Appearance | Metallic |
System of Measurement | Inch |
Heat Treatable | Yes |
Machinability | Not Rated |
Material Grade | A606/A588A |
Rockwell Hardness | Not Rated |
Description
A606/A588A Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.06 in, Thickness Tolerance +/-0.03 in, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness Not Rated, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 2" X 24" Neo Economy 50 (50050-3/32Q)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1086_72_0)
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/2 in Thick, Blue (ZUSA-FRS-108)
- FROST KING Plastic Sheetroll 4Mil W (P2025)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 3" W (18F.188X3-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 1 Ft (2HHW3)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11486_18_0)
- ZORO SELECT Carbon Steel Bar, 6" L, 3 1/4" W (18F.5X3.25-6)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.125X1.5-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.25X2-24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11608_18_0)
- Zoro Select Carbon Steel Sheets