Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 12 in L, 12 in W
Mfr # 12779_12_12
Zoro # G406626139
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0299 in
- Material Carbon Steel
- Standards AISI 1008, UNS G10080
- Tensile Strength 49,900 psi
- Width Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12779_12_12
- Zoro # G406626139
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Overall Length | 12 in |
Details
Thickness | 0.0299 in |
Material | Carbon Steel |
Standards | AISI 1008, UNS G10080 |
Tensile Strength | 49,900 psi |
Item | 1008 Carbon Steel Sheet |
Thickness Tolerance | +0.0269/+0.0329 in |
Yield Strength | Not Available |
Heat Treatable | Yes |
Machinability | 55 % |
Includes Material Certificate | Yes |
Shape | Sheet |
Appearance | Metallic |
Rockwell Hardness | B55 |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
Fabrication | Cold Finished |
Material Grade | 1008 |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.0299 in, Thickness Tolerance +0.0269/+0.0329 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8480-M)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1238_48_48)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 1.000" Thick (BULK-PS-UHMW-68)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-ESD-17)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 4 In, 6 Ft L (2HHL8)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11188_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 1/2 x 5 In, 3 Ft (2AHE6)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 36 in W (14695_36_48)
- ZORO SELECT Carbon Steel Bar, 6' L, 4 1/2" W (18F1.5X4.5-72)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15698_24_24)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/4" W (11262_36_0)
- Zoro Select Carbon Steel Sheets