Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 12 3/8 in L, 12 in W
Mfr # 26227_12.375_12
Zoro # G706626020
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.01 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Width Tolerance +/-0.125 in
- Thickness Tolerance +/-0.0008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26227_12.375_12
- Zoro # G706626020
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | +/-0.125 in |
Overall Length | 12.375 in |
Nominal Size (WxL) | 12 in x 12.375 in |
Overall Width | 12 in |
Description
1095 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Yes, Heat Treatment Spring Tempered, Mechanical Finish Mill, Overall Length 12.375 in, Overall Width 12 in, Thickness 0.01 in, Thickness Tolerance +/-0.0008 in, Fabrication Cold Finished, Machinability 42 Percent, Rockwell Hardness C48 to C51, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance +/-0.125 in, Standards AISI 1095, ASTM A684, C1095, UNS G10950, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 2 In, 6 Ft (61F.625X2-72)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- TRIM-LOK Rubber Edging, 15/32" H, 25 ft L, 3/4" W (X1013-25)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx1Ft L (HP.188X12-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 2 In, 1 Ft L (2HHW5)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1/8 in W (18S.125-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 1 3/4 In, 1 Ft L (2HHZ4)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 In, 6 Ft L (2HHV1)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13510_24_36)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11318_18_0)
- Zoro Select Carbon Steel Sheets