Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 6 ft L, 9/16 in Dia.
Mfr # 18R.562-72
Zoro # G901766958
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18R.562-72
- Zoro # G901766958
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 9/16 in |
Length | 6 ft |
Diameter Tolerance | +0.00/-0.002 in |
Length Tolerance | +/-6.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Overall Length | 6 ft |
Outside Diameter | 9/16 in |
Description
Low Carbon High Manganese Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 316, 60 in Overall L (4476_60_0)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2.5 in W (ha.25x2.5-72)
- ZORO SELECT White Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-499)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/8 ID, Pk10 (25230)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. (18R.312-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/4 in Dia. (18R.25-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 9/16 in Dia. (18R.562-36)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 5/8 in Dia. (DCFA2r1.625-72)
- ZORO SELECT Centerless Round, 1045, 2 1/4 In D x6 Ft L (3GTA7)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (DCFA2R.5-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 13/16 in Dia. (18R.812-72)
- Zoro Select Carbon Steel Rods