Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 6 ft L, 7/16 in Dia.
Mfr # 20743_72_0
Zoro # G907044470
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Heat Treatable Yes
- Fabrication Cold Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20743_72_0
- Zoro # G907044470
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 7/16 in |
Overall Length | 6 ft |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rod |
Material | Carbon Steel |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Rockwell Hardness | B71 |
Shape | Rod |
System of Measurement | Inch |
Material Grade | 1018 |
Brinell Hardness | 126 |
Mechanical Finish | Mill |
Application | Machining, Welding |
Yield Strength | 58,000 psi |
Includes Material Certificate | Yes |
Tolerance Rating | Standard |
Tensile Strength | 70,000 psi |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
Machinability | 78 % |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 7/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel 1085, 20, 0.045 In (21045)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 5/16 in W (22538_72_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 1/2 In, 6 Ft (2HHU5)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L (4YNE7)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (hf1.75x2.5-24)
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFD2R.5-12)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft (2HJN3)
- ZORO SELECT Carbon Steel Rod, 24 in L, 9/16 in Dia. (7584_24_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/8 in Dia. (17R1.125-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 6" W (19619_72_0)
- Zoro Select Carbon Steel Rods