Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 6 ft L, 5/8 in Dia.
Mfr # 4794_72_0
Zoro # G702644363
original price:
$33.32
25% off
new price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4794_72_0
- Zoro # G702644363
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 5/8 in |
Length | 6 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.125 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 6 ft |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1", 1/8", 0.125" (O1D186)
- M-D M-D Aluminum Sheet, Lincane, 57265, 36"L x 36"W x 1/5" Thick, Albras (57265)
- ZORO SELECT Rod, 4140, 2 1/4 In Dia x 3 Ft L, BHN 321 (2KUG2)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (8189_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (4791_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (4797_12_0)
- ZORO SELECT Carbon Steel Plate, 4 ft L, 7 in W (18f.375x7-48)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (4795_36_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 3/4 in Dia. (DCFD2R.75-72)
- ZORO SELECT Carbon Steel Hex Bar, 48 in L, 7/16 in W (22540_48_0)
- Zoro Select Carbon Steel Rods