Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 6 ft L, 3/16 in Dia.
Mfr # 4790_72_0
Zoro # G407044895
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Includes Material Certificate Yes
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4790_72_0
- Zoro # G407044895
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter | 3/16 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.002 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rod |
Material | Carbon Steel |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
System of Measurement | Inch |
Brinell Hardness | 126 |
Material Grade | 1018 |
Appearance | Metallic |
Tensile Strength | 70,000 psi |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Yield Strength | 58,000 psi |
Application | Machining, Welding |
Rockwell Hardness | B71 |
Shape | Rod |
Machinability | 78 % |
Heat Treatment | No Heat Treatment |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCC-3)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (HF/2504-72)
- ZORO SELECT Rod, SS, 304, 1 1/2 In Dia x 1 Ft L (2EXG8)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/8" W (18f.188x.375-6)
- ZORO SELECT Hex Rod, Steel, 1018, 2 1/2 In Hex x 6 Ft (2HJN9)
- ZORO SELECT Rod, Steel, 12L14, 3/4 In Dia x 6 Ft (2HJT8)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- ZORO SELECT 0.1875" x 1.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10015_72_0)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/8 in W (45s.375-12)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 3/4 in Dia. (DCFD2R1.75-72)
- Zoro Select Carbon Steel Rods