Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 6 ft L, 2 in Dia.
Mfr # 8189_72_0
Zoro # G302644510
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8189_72_0
- Zoro # G302644510
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 2 in |
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 6 ft |
Outside Diameter | 2 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X3X50T)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24160)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9369-M)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032231)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (4793_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 4 in Dia. (13570_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/4 in Dia. (4798_72_0)
- ZORO SELECT 1.75" Carbon Steel Hex Bar 1018 Cold Finish (22547_24_0)
- ZORO SELECT 0.25" x 2.25" Carbon Steel Rectangle Bar 1018 Cold Finish (7470_24_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x3 ft. L (4YNG7)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x 3 Ft (2HJK4)
- Zoro Select Carbon Steel Rods