Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 6 ft L, 2 in Dia.
Mfr # 17R2-72
Zoro # G401767127
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1117
- Finish Unfinished
- Type General Purpose
- Standards ASTM A107, ASTM A108, ASTM A29
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17R2-72
- Zoro # G401767127
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 2 in |
Length | 6 ft |
Diameter Tolerance | +0.00/-0.003 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 2 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Description
Low Carbon High Manganese Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 1 In Leg, 6 Ft (HA.125X1-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/4" Thick (BULK-PS-PC-41)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 2-3/4" Dia. (2XMJ3)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (17R1-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/4 in Dia. (17R1.25-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/2 in Dia. (17R1.5-36)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 5/16 in W (22538_12_0)
- ZORO SELECT Tool Steel Rod, 12 in L, 2 1/2 in Dia. (DCFA2R2.5-12)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 6 Ft L (2HJW6)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.125x2.25-48)
- Zoro Select Carbon Steel Rods