Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 6 ft L, 1/2 in Dia.
Mfr # 4793_72_0
Zoro # G602644296
original price:
$23.02
35% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4793_72_0
- Zoro # G602644296
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 6 ft |
Outside Diameter | 1/2 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel Alloy, 26, 0.063" (21063)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 3 Ft (SB-5052-0250-01-36)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PVC-5)
- ZORO SELECT Alloy Steel Rod, 12 in L, 7/16 in Dia. (40r.437-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 in Dia. (8189_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/8 in Dia. (21635_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (4797_72_0)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 7/8 In Hexx6 Ft (2HJW4)
- ZORO SELECT Carbon Steel Plate, 6 ft L, 7 in W (18f.375x7-72)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft (2HJN3)
- Zoro Select Carbon Steel Rods