Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 6 ft L, 1 1/4 in Dia.
Mfr # 4798_72_0
Zoro # G602644456
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4798_72_0
- Zoro # G602644456
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 6 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.125 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1 1/4 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001323R)
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Slab (2080-3/4X24X10)
- E. JAMES Rubber Sheet, Gum, 1/8"Thick, 24"x12", 40A (387-1/8B)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 6 Ft (2EZB2)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/4 in Dia. (13887_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/8 in Dia. (4796_72_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (4793_72_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x1 ft. L (4YNG6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (18R.312-72)
- ZORO SELECT Carbon Steel Plate, 6 1/2 in L, 6 in W (18f.5x6.5-6)
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_36_0)
- Zoro Select Carbon Steel Rods