Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 4 ft L, 9/16 in Dia.
Mfr # 7584_48_0
Zoro # G607044824
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Appearance Metallic
- Application High-Speed Screw Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7584_48_0
- Zoro # G607044824
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter | 9/16 in |
Overall Length | 4 ft |
Outside Diameter Tolerance | +/-0.002 in |
Details
Standards | ASTM A108 |
Item | 12L14 Carbon Steel Rod |
Material | Carbon Steel |
Appearance | Metallic |
Application | High-Speed Screw Machines |
Yield Strength | 67,000 psi |
Tensile Strength | 89,000 psi |
Rockwell Hardness | B93 |
Machinability | 160 % |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Fabrication | Cold Finished |
Brinell Hardness | 170 |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Shape | Rod |
Material Grade | 12L14 |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 4 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 9/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 67,000 psi, Fabrication Cold Finished, Rockwell Hardness B93, Brinell Hardness 170, Tensile Strength 89,000 psi, Machinability 160 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK25 (6020PK25)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube (ZUSA-SG-T-8)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1/2 in Inside Dia, 1 in Outside Dia (63950104)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-31)
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 6 Ft (2HJL5)
- ZORO SELECT 0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10017_12_0)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_72_0)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 1 Ft L (2HJG3)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x3 ft. L (4YNH1)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 7/8" W (18f.625x.875-48)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 5/8 in Dia. (dcfa2r1.625-18)
- Zoro Select Carbon Steel Rods