Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 36 in L, 9/16 in Dia.
Mfr # 18R.562-36
Zoro # G101766970
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18R.562-36
- Zoro # G101766970
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 9/16 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.00/-0.002 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Outside Diameter | 9/16 in |
Overall Length | 36 in |
Description
Low Carbon High Manganese Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 1 Ft L (60R1.25-12)
- ZORO SELECT Water Hard Drill Rod, W1, 25/64, 0.3906 In (W1D25646)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.188" Thick (1YYH4)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (18R.312-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. (18R.312-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (18R.562-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/8 in Dia. (4789_72_0)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 6 Ft L (2HJU3)
- ZORO SELECT Rod, Steel, 1018, 1 In Dia x 3 Ft L (18R1-36)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 1 Ft L (2HJP1)
- Zoro Select Carbon Steel Rods