Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 36 in L, 7/8 in Dia.
Mfr # 45r.875-36
Zoro # G402716254
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 7/8 in
- Length 3 ft
- Finish Unfinished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45r.875-36
- Zoro # G402716254
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 7/8 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Overall Length | 36 in |
Outside Diameter | 7/8 in |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 7/8 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 77,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x6", 40A (BULK-RS-NAT40-335)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-PP-9)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Rod, 4140, 2 1/4 In Dia x 3 Ft L, BHN 321 (2KUG2)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (44r1-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (14r.375-72)
- ZORO SELECT Carbon Steel Rectangle Tube, 4' L, 3" W (HTRT/32250-48)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.25" W (HTSQ/12501250125-48)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (45r.75-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/8 in Dia. (45r.375-12)
- ONLINEMETALS 1.125" Alloy Steel Round Bar 4340-Normalized Cold Finish (7393)
- Zoro Select Carbon Steel Tube Stock