Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 36 in L, 7/16 in Dia.
Mfr # 20743_36_0
Zoro # G307044469
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Overall Length 36 in
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20743_36_0
- Zoro # G307044469
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 7/16 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rod |
Material | Carbon Steel |
Includes Material Certificate | Yes |
Brinell Hardness | 126 |
Application | Machining, Welding |
Appearance | Metallic |
Mechanical Finish | Mill |
System of Measurement | Inch |
Heat Treatable | Yes |
Machinability | 78 % |
Tolerance Rating | Standard |
Rockwell Hardness | B71 |
Yield Strength | 58,000 psi |
Heat Treatment | No Heat Treatment |
Fabrication | Cold Finished |
Tensile Strength | 70,000 psi |
Material Grade | 1018 |
Shape | Rod |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 7/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Rectangle Stock 12" L x 3" W x 2" Thick (BULK-PS-AC-233)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H (DDA2513-100)
- E. JAMES Rubber Cord, Buna, 3.0mm Dia, 25 Ft (CSBUNA-3.0-25)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (DCFA2R.5-36)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 1 Ft L (2HJP3)
- ZORO SELECT Hex Rod, Steel, 1018, 2 1/2 In Hex x 6 Ft (2HJN9)
- ZORO SELECT Carbon Steel Plate, 6 ft L, 7 in W (18f.375x7-72)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx3 Ft L (2HJV7)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/8" W (18f1x1.125-6)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 12L14 Cold Drawn (7594)
- Zoro Select Carbon Steel Rods