Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 36 in L, 5/8 in Dia.
Mfr # 4794_36_0
Zoro # G302644381
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4794_36_0
- Zoro # G302644381
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 5/8 in |
Length | 3 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 5/8 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 3/8" Thick x 48" Width x 24" Length - Black (21-100)
- ZORO SELECT Expanded Sheet, Flat, Carbon, 4x4 ft, 3/4-#9 (41F0759-48X48)
- ZORO SELECT 3/16in Neoprene 3 Ply 36"x120" (BULK-RS-NFR70-307)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-N30-126)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (4797_36_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (4797_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (4798_12_0)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7642_72_0)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_12_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 7" L, 6" W (18f.5x7-6)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1045 Cold Finish (21687_72_0)
- Zoro Select Carbon Steel Rods