Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 36 in L, 3/8 in Dia.
Mfr # 45r.375-36
Zoro # G502716307
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 3/8 in
- Length 3 ft
- Finish Unfinished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45r.375-36
- Zoro # G502716307
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 3/8 in |
Length | 3 ft |
Diameter Tolerance | +0.000/-0.006 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +0.000 in/-0.006 in |
Outside Diameter | 3/8 in |
Overall Length | 36 in |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance +0.000 in/-0.006 in, Yield Strength 77,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-113)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 1/32" T x 36'' W x 36" L (BULK-CRK-47)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3" Dia. (69598104)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 1/2ODx3/16InT, 6Ft L (TS2.5X.188-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 3/8 in Dia. (45r2.375-12)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 2" W (HTSQ/22125-48)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (44r.625-36)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 1.5" W (CTSQ/15001500083-72)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- ONLINEMETALS 0.063" Aluminum Sheet 3003-H14 (8090)
- Zoro Select Carbon Steel Tube Stock