Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 36 in L, 3/4 in Dia.
Mfr # 45r.75-36
Zoro # G902716259
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 3/4 in
- Length 3 ft
- Finish Unfinished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45r.75-36
- Zoro # G902716259
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 3/4 in |
Length | 3 ft |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-3.000 in |
Overall Length | 36 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/4 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 77,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, EPDM, 1/2 In Dia, 100 Ft (CSEPDM-1/2-100)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 15/16 in W (14H.937-72)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-250)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (45r.5-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (44r.25-72)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 3" W (HTSQ/33125-24)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 3/8 in Dia. (45r2.375-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (44r1-36)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 0.75" W (CTSQ/750750065-72)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Carbon Steel Round Tube A513-Type 5 DOM (7776)
- Zoro Select Carbon Steel Tube Stock