Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 36 in L, 2 in Dia.
Mfr # 8189_36_0
Zoro # G202644511
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8189_36_0
- Zoro # G202644511
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 2 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.125 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 2 in |
Overall Length | 36 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ZORO SELECT Expanded Sheet, Rsd, Al, 8x4 ft, 3/4-#0.081L (43S075081L-48X96)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3002527)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx6 Ft L (2HJN8)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 5/8" W (18f1x1.625-72)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/8 in Dia. (DCFD2R.375-12)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft (2HJN3)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/8 in Dia. (4789_72_0)
- ZORO SELECT Tool Steel Rod, 12 in L, 7/8 in Dia. (DCFA2R.875-12)
- Zoro Select Carbon Steel Rods