Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 36 in L, 1/4 in Dia.
Mfr # 18R.25-36
Zoro # G201767013
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18R.25-36
- Zoro # G201767013
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1/4 in |
Length | 3 ft |
Diameter Tolerance | +0.00/-0.002 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1/4 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Description
Low Carbon High Manganese Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Roll, 36"x5 ft., White, 50A (BULK-RS-N60FDA-273)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 6 Ft (2HJN7)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (18R.312-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 9/16 in Dia. (18R.562-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. (18R.312-36)
- ZORO SELECT Hex Rod, Steel, 12L14, 3 In Hexx1 Ft L (2HJV3)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (45s.312-72)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (DCFA2R.5-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/8 in Dia. (4796_72_0)
- Zoro Select Carbon Steel Rods