Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 12 in L, 9/16 in Dia.
Mfr # 7584_12_0
Zoro # G507044771
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Application High-Speed Screw Machines
- Shape Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7584_12_0
- Zoro # G507044771
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 9/16 in |
Overall Length | 12 in |
Details
Standards | ASTM A108 |
Item | 12L14 Carbon Steel Rod |
Material | Carbon Steel |
Application | High-Speed Screw Machines |
Shape | Rod |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Brinell Hardness | 170 |
Machinability | 160 % |
Includes Material Certificate | Yes |
Tolerance Rating | Standard |
Rockwell Hardness | B93 |
Material Grade | 12L14 |
Heat Treatable | Yes |
Tensile Strength | 89,000 psi |
Fabrication | Cold Finished |
Yield Strength | 67,000 psi |
Mechanical Finish | Mill |
Appearance | Metallic |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 9/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 67,000 psi, Fabrication Cold Finished, Rockwell Hardness B93, Brinell Hardness 170, Tensile Strength 89,000 psi, Machinability 160 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (18R.562-72)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 3 Ft (61F.25X5-36)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10442_36_0)
- PRECISION BRAND Arbor Shim, 0.0470x5/8 ID, Pk10 (25156)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (8189_12_0)
- ZORO SELECT Carbon Steel Bar, 6' L, 3 1/4" W (18f.375x3.25-72)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x1 ft. L (4YNF9)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_36_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ZORO SELECT 0.3125" Carbon Steel Round Bar 12L14 Cold Drawn (7577_36_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (4798_12_0)
- Zoro Select Carbon Steel Rods