Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 12 in L, 7/8 in Dia.
Mfr # 45r.875-12
Zoro # G502716246
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 7/8 in
- Length 1 ft
- Finish Unfinished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45r.875-12
- Zoro # G502716246
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 7/8 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter | 7/8 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Overall Length | 12 in |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 7/8 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 77,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT Blank, Rect, SS, 3/16 T x1 In W x 6 ft L (4YTU5)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-24)
- RUBBER-CAL Buna-N Sheet - 60A - Smooth Finish - No Backing - 3/16 Thick x 12" Width x 24" Length - White (39-0065-187-012-024)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 1/8 in Dia. (14r2.125-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (14r.875-36)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3/4 OD x 1/8" T, 6 Ft. L (TS.75X.120-72)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 2" W (HTSQ/22125-48)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/4 in Dia. (14r.25-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 5/8 in Dia. (45r1.625-12)
- ONLINEMETALS 1875 Alloy Steel Round Bar 4340Normalized Cold Finish, 24 Length (7399)
- Zoro Select Carbon Steel Tube Stock