Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 12 in L, 7/8 in Dia.
Mfr # 44r.875-12
Zoro # G602716337
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1144
- Diameter 7/8 in
- Length 1 ft
- Finish Unfinished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44r.875-12
- Zoro # G602716337
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 7/8 in |
Length | 1 ft |
Diameter Tolerance | +0.000/-0.002 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Overall Length | 12 in |
Outside Diameter | 7/8 in |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Stress Relieved, Mechanical Finish Mill, Outside Diameter 7/8 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 100,000 psi, Fabrication Cold Finished, Rockwell Hardness C25, Brinell Hardness 253, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A311 Class B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-BHS50-22)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PCT-129)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 6 ft. L. (T63S1.75X.125-72)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.030" Thick (G15-30F-6X5)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/8 in Dia. (45r.875-72)
- ZORO SELECT Carbon Steel Rectangle Tube, 4' L, 3" W (HTRT/32250-48)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/8 in Dia. (45r1.375-12)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 2" W (CTSQ/22083-24)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (44r.875-36)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 2" W (HTSQ/22125-48)
- ONLINEMETALS 1" Alloy Steel Round Bar 4130-Normalized Cold Finish (7368)
- Zoro Select Carbon Steel Tube Stock