Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 12 in L, 5/8 in Dia.
Mfr # 4794_12_0
Zoro # G602644289
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4794_12_0
- Zoro # G602644289
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 5/8 in |
Length | 1 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.002 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 2In Wx18In L (O11428)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 1 Ft L (CURD00809)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X3/32C-25)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (8189_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (4791_72_0)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_72_0)
- ZORO SELECT Tool Steel Rod, 18 in L, 2 1/2 in Dia. (dcfa2r2.5-18)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1 In Hexx6 Ft L (2HJN5)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x 3 Ft (2HJK4)
- Zoro Select Carbon Steel Rods