Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 12 in L, 5/8 in Dia.
Mfr # 14r.625-12
Zoro # G102716165
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Diameter 5/8 in
- Length 1 ft
- Finish Unfinished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14r.625-12
- Zoro # G102716165
- Country of Origin Multiple
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 5/8 in |
Length | 1 ft |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 65,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Cardinal Red, 16"X 50 (20-1600-1650-623)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 60A (BULK-RS-S60-240)
- PRECISION BRAND Arbor Shim, 0.0020x7/8 ID, Pk10 (25183)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-8)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (HTSQ/15001500125-48)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. (45r1.25-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (14r.875-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (45r1.25-12)
- ZORO SELECT Carbon Steel Rod, 6 in L, 3 in Dia. (45r3-6)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (45r.75-36)
- ONLINEMETALS 1.125" OD x 0.12" Wall x 0.89" ID Carbon Steel Round Tube A513-Type 5 DOM (7780)
- Zoro Select Carbon Steel Tube Stock