Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 12 in L, 3/8 in Dia.
Mfr # 14r.375-12
Zoro # G502716116
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Diameter 3/8 in
- Length 1 ft
- Finish Unfinished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14r.375-12
- Zoro # G502716116
- Country of Origin Multiple
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 3/8 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Overall Length | 12 in |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 65,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Laminated Shim .003, SS, .016 x 20 x 24" (72316)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-UHMW-4)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (4798_12_0)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4390_48_0)
- ZORO SELECT Carbon Steel Disc, 1 in L, 4 in Dia. (45r4-1)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (14r.375-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 3/8 in Dia. (45r2.375-12)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 3" W (HTSQ/33125-48)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (45r.5-36)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 0.75" W (CTSQ/750750065-72)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- Zoro Select Carbon Steel Tube Stock