Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 12 in L, 3/4 in Dia.
Mfr # 17R.75-12
Zoro # G701767070
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1117
- Finish Unfinished
- Type General Purpose
- Standards ASTM A107, ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 69,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17R.75-12
- Zoro # G701767070
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 3/4 in |
Length | 1 ft |
Diameter Tolerance | +0.00/-0.002 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Overall Length | 12 in |
Outside Diameter | 3/4 in |
Description
Low Carbon High Manganese Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17968_36_0)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x1 ID, PK10 (24219)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/2 in Dia. (17R1.5-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/4 in Dia. (17R1.25-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (17R1-12)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f1x12-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (17R.625-72)
- ZORO SELECT Carbon Steel Plate, 12 in L, 7 in W (18f.25x7-12)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 1 Ft L (2HJF7)
- Zoro Select Carbon Steel Rods