Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 12 in L, 2 in Dia.
Mfr # 17R2-12
Zoro # G401767141
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1117
- Finish Unfinished
- Type General Purpose
- Standards ASTM A107, ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 69,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17R2-12
- Zoro # G401767141
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.00/-0.003 in |
Overall Length | 12 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Description
Low Carbon High Manganese Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-24)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 3/8" Thick x 6" Width x 6" Length - 3 pack (20-103)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 3-11/16" Overall Width, Style: Trim with a Side Flap (7B350B2X1/4C-25)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (17R.625-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (17R1.5-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 in Dia. (17R2-72)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_72_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18f.312x8-12)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1/2 In Hexx6 Ft (2HJN1)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 6 Ft (2HJL8)
- Zoro Select Carbon Steel Rods