Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 12 in L, 1/2 in Dia.
Mfr # 17R.5-12
Zoro # G101767038
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1117
- Finish Unfinished
- Type General Purpose
- Standards ASTM A107, ASTM A108, ASTM A29
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17R.5-12
- Zoro # G101767038
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 1 ft |
Diameter Tolerance | +0.00/-0.002 in |
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Description
Low Carbon High Manganese Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-868)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 120 In (2FJL2)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-867)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/2 in Dia. (DCFA2R1.5-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (18R.562-72)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7170_72_0)
- ZORO SELECT 1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7650_36_0)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1045 Cold Finish (21687_72_0)
- ZORO SELECT Centerless Round, 1045, 2 1/4 In D x6 Ft L (3GTA7)
- ZORO SELECT Rod, Steel, 12L14, 1 3/4 In Dia x 1 Ft L (2HJP6)
- Zoro Select Carbon Steel Rods