Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Rectangular Bar, 6' L, 6" W
Mfr # HF/16-72
Zoro # G306600543
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1 in
- Thickness Tolerance +/-0.010 in
- Yield Strength 45,000 psi
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HF/16-72
- Zoro # G306600543
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Length | 6 ft |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 6 ft |
Details
Material | Carbon Steel |
Thickness | 1 in |
Thickness Tolerance | +/-0.010 in |
Item | A36 Carbon Steel Rectangular Bar |
Yield Strength | 45,000 psi |
Heat Treatable | Yes |
Brinell Hardness | Not Rated |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | Not Rated |
Shape | Rectangular Bar |
Tensile Strength | 60,000 psi |
Mechanical Finish | Mill |
Material Grade | A36 |
Machinability | 72 % |
Fabrication | Hot Rolled |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1 in, Thickness Tolerance +/-0.010 in, Overall Length 6 ft, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/16 in Thick, Black (ZUSANSR-337)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 1/4 in Dia. (40r1.25-24)
- PARLEC Arbor Spacer, 0.375 In Thick, ID 1.25 (014-904)
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 54" W x 1/4" Thick (BULK-PS-PE-647)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X1-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X1.25-12)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.188-72)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.375x12x123)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s.625-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.125X2-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.125X1.5-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock