Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Rectangular Bar, 6' L, 4.5" W
Mfr # HF/1254500-72
Zoro # G706599928
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.125 in
- Thickness Tolerance +/-0.010 in
- Mechanical Finish Mill
- Brinell Hardness Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HF/1254500-72
- Zoro # G706599928
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Nominal Size (WxL) | 4 1/2 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 4 1/2 in |
Details
Material | Carbon Steel |
Thickness | 0.125 in |
Item | 1020 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.010 in |
Mechanical Finish | Mill |
Brinell Hardness | Not Rated |
Yield Strength | 45,000 psi |
Heat Treatable | Yes |
Heat Treatment | No Heat Treatment |
Fabrication | Hot Rolled |
Rockwell Hardness | Not Rated |
Machinability | 72 % |
Material Grade | A36 |
Tensile Strength | 60,000 psi |
Shape | Rectangular Bar |
Description
1020 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.010 in, Overall Length 6 ft, Overall Width 4 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 72 L. (6609)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (6MEE0)
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 321 (2HKU9)
- ZORO SELECT Aluminum Plate 6061, 8 in Overall L (1248_8_8)
- ZORO SELECT Hex Bar Stock, 2" Thick, 2" Lx24" W (371_24_0)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.188X1-24)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23641_72_0)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3/4 Inx6 ft (4YTX8)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X5-6)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.25X1.5-24)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock