Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rectangular Bar, 6" L, 4" W
Mfr # hf3x4-6
Zoro # G606904143
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A36
- Material Carbon Steel
- Tolerance Rating Standard
- Material Grade A36
- Tensile Strength 67,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # hf3x4-6
- Zoro # G606904143
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Width | 4 in |
Width Tolerance | +/-0.0937 in |
Overall Length | 6 in |
Nominal Size (WxL) | 4 in x 6 in |
Details
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Tolerance Rating | Standard |
Material Grade | A36 |
Tensile Strength | 67,000 psi |
Brinell Hardness | Not Rated |
Yield Strength | 36,000 psi |
Heat Treatment | No Heat Treatment |
Thickness | 3 in |
Mechanical Finish | Mill |
Rockwell Hardness | Not Rated |
System of Measurement | Inch |
Fabrication | Hot Rolled |
Heat Treatable | No |
Shape | Rectangular Bar |
Machinability | 72 % |
Thickness Tolerance | +/-0.0500 in |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 3 in, Thickness Tolerance +/-0.0500 in, Overall Length 6 in, Overall Width 4 in, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Standards ASTM A36, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, 3003 Alum, 3/16 In T, 2 1/2 In x 1 Ft (SB-3003-0190-25-12)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 3 Ft L (3GTJ9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.060" Thick (BULK-PS-PC-575)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.025 in Wire Dia (3004133)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (4794_36_0)
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft (2HKB1)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (17R.625-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (17R.75-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (17R2-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (17R.75-36)
- Zoro Select Carbon Steel Rods