Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rectangular Bar, 6" L, 3/8" W
Mfr # 18f.188x.375-6
Zoro # G806904745
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Overall Length 6 in
- Mechanical Finish Polished
- Width Tolerance +0.000 in/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.188x.375-6
- Zoro # G806904745
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 6 in |
Width Tolerance | +0.000 in/-0.003 in |
Nominal Size (WxL) | 3/8 in x 6 in |
Overall Width | 3/8 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Mechanical Finish | Polished |
Tolerance Rating | Standard |
Tensile Strength | 80,000 psi |
Thickness | 0.19 in |
Thickness Tolerance | +0.000 in/-0.003 in |
Heat Treatable | Yes |
System of Measurement | Inch |
Brinell Hardness | 70 |
Rockwell Hardness | Not Rated |
Heat Treatment | Case Hardened |
Material Grade | 1018 |
Yield Strength | 54,000 psi |
Machinability | 78 % |
Fabrication | Cold Finished |
Shape | Rectangular Bar |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance +0.000 in/-0.003 in, Overall Length 6 in, Overall Width 3/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polypropylene Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PP-11)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 25 Ft. (ZUSA-RC-1788)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 8 Ft (2EYT3)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia, Black (3001259)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (4797_12_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 in Dia. (DCFA2R1-72)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 6 Ft (2HJL4)
- ZORO SELECT Rod, Steel, 1144, 1/2 In Dia x 6 Ft L (2HKC3)
- ZORO SELECT Rod, Steel, 12L14, 1/2 In Dia x 6 Ft (2HJT6)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/2 in Dia. (DCFA2R1.5-72)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft (2HJN3)
- Zoro Select Carbon Steel Rods