Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Rectangular Bar, 6' L, 3" W
Mfr # HF/1883-72
Zoro # G106599900
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.188 in
- Thickness Tolerance +/-0.010 in
- Heat Treatment No Heat Treatment
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HF/1883-72
- Zoro # G106599900
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Length | 6 ft |
Nominal Size (WxL) | 3 in x 6 ft |
Overall Width | 3 in |
Details
Material | Carbon Steel |
Thickness | 0.188 in |
Item | 1020 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.010 in |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Material Grade | A36 |
Machinability | 72 % |
Shape | Rectangular Bar |
Yield Strength | 45,000 psi |
Mechanical Finish | Mill |
Fabrication | Hot Rolled |
Tensile Strength | 60,000 psi |
Rockwell Hardness | Not Rated |
Brinell Hardness | Not Rated |
Description
1020 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.010 in, Overall Length 6 ft, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6063, 3/4 In Dia x 8 ft. L (6ALN2)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8 x 1 In, 8 ft. (6ALX4)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 30 in W, 10 15/16 in D (20188R100-TRD5)
- RUBBER-CAL Gray PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X1.5-6)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.25X5-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft (4YTY3)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.188X.5-24)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X3-36)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H.875-12)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.25X1.25-24)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock